Scorpion PharmaScoop® Scoops
Catalog # 77577-886
Supplier: SAMPLING SYSTEMS LTD
New Product
Specifications
- Width:155 mm
- Capacity:1500 ml
- Length:280 mm
- Environmentally Preferable:
- Cat. No.:77577-886
Specifications
About this item
These heavy duty sampling scoops are made of 316 stainless steel with satin finish.
- Ergonomic handle makes scooping easy when space is tight as well as keeping hands clean
- Hygienic crevice free construction
- Radiused corners for easy cleaning
The fully welded construction makes these powder scoops ideal for heavy duty or hygienic applications.