- Model:Moticam 4000X
- Resolution:8 MP
- Sensor type:CMOS
- Sensor size:¹/₂.₈"
- Description:Digital camera
- Environmentally Preferable:
- Frame Rate:HDMI: (4K) 30 fps @ 3840×2160
USB: (4K) 30 fps @ 3840×2160, 30 fps @ 1920×1080, 30 fps @ 960×540 - Supported OS:Windows 10, mac OS, Linux
- Lens Mount:C-mount
- Pixel size:1.45×1.45 μm
- Interfaces:USB, HDMI, SD card
- Scan:Progressive scan
- Software:Motic images plus 3.1 for Windows/mac OS
- Cat. No.:77575-320
The Moticam 4000X is dedicated to documentation of microscopic results with a clear focus on maximum color fidelity and fast live image. It does not require a computer for standard operation, as it comes with an on-board software that will allow you to use it through its HDMI port, and with a mouse connected to the USB port of the camera.
- The HD affordable multi-tasking microscopy camera
Unlike other cameras, the Moticam 4000X can be connected to a computer or through HDMI. Simply plug the camera through the HDMI port and display images with the use of the onboard software and a USB mouse through an HDMI monitor, or connect your camera through USB to a Windows, Mac or Linux computer.
By having an integrated SD card slot, not only does saving images not require a computer, but it also allows flexibility to save portable data.