Saturix Apertured Polyester/Cellulose Cleanroom Wipes
Catalog # 76238-332
Supplier: FG CLEAN WIPES TE
Specifications
- Material:51% cellulose/49% polyester
- Cat. No.:76238-332
- Packaging:200/bag
- W×L:9×9"
Specifications
About this item
These cleanroom wipes feature all the same benefits of 45% polyester/55% cellulose wipes made with Sontara®. These economical, absorbent, and dependably clean wipes have an additional performance feature that increases cleaning power. The raised apertured texture lifts more contaminants from surfaces while the increased surface area retains more liquid.
- Hydroentangled blend of 51% cellulose and 49% polyester (61 g/m²)
- Significantly lower in particles than other non-woven fabrics
- Pure and clean, residue-free
- Thicker, bulkier, three-dimentional structure absorbs and holds more liquid
- Very low extractables and ion levels
- Apertured structure lifts more contaminants from surfaces
Applications include large spill pick-ups, removal of difficult residues, workstation wipe downs, applying and removing solutions, LCD and display cleaning, cleaning with solvents and cleaning solutions, as well as use in medical device manufacturing, life science, laboratory, and pharmaceutical environments. Recommended for use in ISO 5 to 8 controlled environments.