Order Entry
United States
ContactUsLinkComponent
Saturix Laundered Polyester Knit Cleanroom Wipes, Sealed Edge
Saturix Laundered Polyester Knit Cleanroom Wipes, Sealed Edge
Catalog # 76238-852
Supplier:  FG CLEAN WIPES TE
Saturix Laundered Polyester Knit Cleanroom Wipes, Sealed Edge
Catalog # 76238-852
Supplier:  FG CLEAN WIPES TE
Supplier Number:  73400SE99PS01

Specifications

  • Material:
    Polyester knit
  • Cat. No.:
    76238-852
  • Packaging:
    150/bag
  • W×L:
    9×9"

Specifications

About this item

Combining economy and cleanliness in one polyester knit wipe.

  • Polyester knit construction (145 g/m²)
  • Excellent balance of abrasion resistance and absorbancy
  • Assured cleanliness with low levels of ions and extractables

Laundered polyester knit wipes deliver the low particles, fibers, and NVRs of a dependable polyester knit, but are priced for value. With sealed edges and lightweight construction, these are optimal wipes for any environment at an everyday price point.

Applications include use in biotech, compounding pharmacies, electronics, medical device, or pharmaceutical industries. Recommended for use in ISO 4 - 8 controlled environments.