Saturix Presaturated 70% Alcohol Polypropylene Wipes in Pouches
Catalog # 76238-278
Supplier: FG CLEAN WIPES TE
Specifications
- Description:Wipes presaturated with 70% IPA/30% DI water
- Material:100% melt-blown polypropylene
- Cat. No.:76238-278
- Packaging:Resealable pouch (30 per bag)
- W×L:9×11"
Specifications
About this item
For wet wiping of delicate, scratch-sensitive surfaces. With high resistance to acids and many chemicals, these wipes are excellent for removing residues from surfaces and general wet wiping.
- 70% IPA/30% DI water
- Hydroentangled polyester cellulose construction
- Packaged in convenient resealable pouch
- Reduced VOCs
- Safer to ship, store and use
Designed to enable versatile all-purpose wiping, these presaturated polypropylene wipes feature reduced VOCs and help to minimize bulk liquid storage.
Applications include cleaning in support areas, workstation wipe downs, equipment and tool cleaning, medical device manufacturing, as well as use in aerospace and pharmaceutical industries. Wipes offer the purity and cleanliness to support ISO 4 and ISO 5 environments, and are recommended for use in ISO 5 to 8 critical environments.