Datacard® Entrust Full Color Ribbon Kit
Catalog # 77531-624
Supplier: Janitorial Supplies
New Product
Specifications
- Color:Black, cyan, magenta, yellow, topcoat protective layer
- Description:Datacard® Entrust YMCKT full color ribbon kit, 3.20×3.00×5.30" (W×H×D), 0.005 lbs.
- Length:98 mm
- Environmentally Preferable:
- Cat. No.:77531-624
Specifications
About this item
Entrust Datacard® offers genuine print ribbons for optimal performance with the Entrust Sigma Direct-to-Card printers. This provides assurance of secure, smooth-running performance, cost-efficient operation, and brilliant results.
- Product type: Impact ink/correction ribbons
- This print ribbon fits the ENTRUST SIGMA DS1 and DS2 card printers
- Comes together with a cleaning card and cleaning roller for convenient routine replacement at every ribbon change
- Full color YMCKT (Yellow, Magenta, Cyan, Black + Topcoat protective layer) print ribbon
- Prints 500 cards
- Produces full-color, photo-quality images, crisp text, and precision bar codes
Entrust YMCKT ribbons are used for printing a combination of full-color images and one-color text or barcodes. YMCKT ribbons consist of yellow (Y), magenta (M) and cyan (C) panels for printing a full spectrum of colors by combining the colors using varying degrees of heat.
The K panel is a black resin panel, typically used for printing text and barcodes and the T panel is a thin, clear protective overlay. Each print kit includes one ribbon, one isopropanol cleaning card and one adhesive cleaning roller.