Cole-Parmer® EH-200 Series Micro-Kjeldahl Extraction Heater, Antylia Scientific
Catalog # 51099-986
Supplier: Antyila Scientific
Specifications
- Max. temp.:800 ºC
- Capacity:18 to 50 ml, 6 recesses
- Description:Cole-Parmer® EH-200-M-6-115 Micro-Kjeldahl extraction heater, 600 W, US plug
- Material:Stainless steel
- Cat. No.:51099-986
- Electrical:115 VAC
- L×D×H:160×520×162 mm
- Weight:7.7 lbs.
- Supplier no.:MM2313/EX1
Specifications
About this item
Specifically designed to determine protein content of food on a micro scale.
- Six-position heater allows for single or multiple digestions
- Rugged stainless steel construction is durable and easy to clean
- Dedicated controller for each mantle is safely housed in a 'cool zone'
Designed for Kjeldahl digestion on a micro scale, the extraction heaters accommodate up to six 18 to 50 ml round-bottom flasks. Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.
Each heating mantle has its own independent heat controller, on/off switch, and amber neon indicator light, and can operate up to a maximum element temperature of 800 °C. Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space. Extra safety features include an earth screen and double fuses on the supply line.
Delivery: Supplied with support arms with brackets and a 6' (1.8-m) power cord with US plug.