Paper Labels for 3" Core Printers
Catalog # 77532-232
Supplier: Brady Worldwide
Specifications
- For Use With:BBP81, i5100, i7100, IP Series, PR Plus, THT 3" core printers
- Color:White
- Description:Paper labels for direct thermal printers, rectangular
- Dimensions:0.5H×2"W
- Material:Paper
- Thickness:3.5 mil.
- Cat. No.:77532-232
- Packaging:3000 labels/roll
- Core size:3"
Specifications
About this item
General purpose paper with matte finish and smooth top coat finish for thermal transfer printing.
- White matte paper label stock
- Permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
Ideal for use in general labeling and barcoding applications where the label needs to be removed or repositionable. A ribbon is required to print this material.