Aluminum Telescoping Mop Handle, TX7183, Texwipe
Catalog # 10816-292
Supplier: Texwipe
Specifications
- Handle material:Aluminum
- Description:Telescoping mop handle, TX7183
- Cat. No.:10816-292
- Handle length:1.4 - 2.3 m (55 - 92")
- Supplier no.:TX7183
Specifications
About this item
This telescoping aluminum mop handle is compatible with all Texwipe's mop heads.
- Lightweight
- Length ranges from 55" to 92" (1.4 m - 2.3 m)
- Compatible with a variety of solutions
- Autoclave safe
Please note: Use with TexConnect Adapter (TX10217) for most screw-based mop heads.