Regeneration Solution
25 ml, Deionised water: 95 - 99%
Ammonium bifluoride; ammonium hydrogen difluoride 0.5 - 1.0%
Ammonium bifluoride; ammonium hydrogen difluoride 0.5 - 1.0%
Catalog # 76359-836
Supplier: Mettler Toledo
Supplier #: 51350104
Jump to:
Product Details & Documents
Regeneration solution, 25 ml for proper electrode maintenance.
- Optimal care
- Quality inspection certificate included
- SDS easily available
Specifications
Specifications
- Certification:Without certificate
- Contents:Deionised water: 95 - 99%<br />Ammonium bifluoride; ammonium hydrogen difluoride 0.5 - 1.0%
- Volume:25 ml
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



