Specifications
- No. of Channels:2
- Description:52-II
- Environmentally Preferable:
- Model:52-II
- Temperature Accuracy:±0.05% + 0.3°C (0.5°F) above –100°C (–148°F); ±0.2% + 0.3°C (0.5°F) below –100°C (–148°F)
- Temperature Resolution:0.1° up to 1000°, 1° above 1000°C
- W×D×H:86×38×173 mm
- Battery Life:1000-hour life (typical)
- Display:LCD Backlit
- Operating Temperature:–10…50 °C
- Weight:400 g
- Battery Type:AA × 3
- Cat. No.:61221-040
- Supplier no.:FLUKE52-2
Specifications
About this item
This dual input thermometer is for use with Type-K, Type-J, Type-T, or Type-E thermocouples
A large backlit dual display shows any combination of T1, T2, differential (T1–T2), minimum, maximum, and average readings. The unit reads in °C, °F, or Kelvin (K). A relative time clock provides a time reference for minimum, maximum, and average readings. A hold button freezes a reading for viewing convenience. The unit is splash- and dust-resistant, and features a rugged design with holster. Requires three AA batteries (not included).
Optional probes types (temperature ranges):
Temperature measurement range, type-E: –150 to 1000 °C (–238 to 1832°F)
Temperature measurement range, type-J: –210 to 1200 °C (–346 to 2192°F)
Temperature measurement range, type-K: –200 to 1372 °C (–328 to 2501°F)
Temperature measurement range, type-T: –250 to 400 °C (–418 to 752°F)