Order Entry
United States
ContactUsLinkComponent
 
Digital Thermometer, Model 51 Series II, Fluke®
  61221-038
 :  Avantor
CSA Certified
undefined
Digital Thermometer, Model 51 Series II, Fluke®
  61221-038
 :  Avantor
CSA Certified

 

  • No. of Channels:
    1
  • Description:
    Model 51-II
  • Model:
    51-II
  • Temperature Accuracy:
    ±0.05% + 0.3 °C (0.5°F) above –100°C (–148°F); ±0.2% + 0.3°C (0.5°F) below –100°C (–148°F)
  • Temperature Resolution:
    0.1 to 1000°, 1° above 1000°C
  • W×D×H:
    86×38×173 mm
  • Battery Life:
    1000-hour life (typical)
  • Display:
    LCD Backlit
  • Operating Temperature:
    –10…50 °C
  • Weight:
    400 g
  • Battery Type:
    AA × 3
  • Cat. No.:
    61221-038
  • Probe:
    80PK-1
  • Range:
    80PK-1: –40…+260 °C
  • Supplier no.:
    FLUKE51-2

 

 

This single input thermometer is for use with Type-K, Type-J, Type-T, or Type-E thermocouples

It reads in °C, °F, or Kelvin (K). A relative time clock provides a time reference for minimum, maximum, and average readings. A hold button freezes a reading for viewing convenience. The unit is splash- and dust-resistant, and features a rugged design with holster and backlit dual display. Requires three AA batteries (not included).

Optional probes types (temperature ranges):
Temperature measurement range, type-E:–150 to 1000 °C (–238 to 1832°F)
Temperature measurement range, type-J:–210 to 1200 °C (–346 to 2192°F)
Temperature measurement range, type-K:–200 to 1372 °C (–328 to 2501°F)
Temperature measurement range, type-T:–250 to 400 °C (–418 to 752°F)

 : CE marked. CSA certified.
 : Manufacturer’s three-year warranty. Supplied with one 80PK-1 beaded thermocouple probe, which is not suitable for immersion. For additional probes see 61221-070 series.