CARBON/KEVLAR® Aluminized Jacket
Supplier: STEEL GRIP, INC.
New Product
Certificates
About this item
35" aluminized Carbon/Kevlar jacket is lightweight and comfortable while providing quality protection against the elements. It is designed for workers exposed to radiant heat, molten metal, sparks as well as varying conditions of extreme thermal temperatures.
- 14 oz. aluminized CARBON/KEVLAR®
- Lay down collar FR cotton lined
- Semi-raglan sleeve for room and comfort
- Covered snap closure
- Snap adjustment at wrists
- Seams are sew-serged and safety stitched for added wear
Weight: 2.48 lbs.
Width: 254 mm (10")
Height: 203.2 mm (8")
Depth: 101.6 mm (4")
Specifications
- Catalog No:
- 80701-150
- 80701-182
- 80701-152
- 80701-130
- 80701-068
- 80701-064
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Closure type:
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
Specifications
Frequently Bought Together