Mµlti™ µltraTube and µltraRacks, Sorenson BioScience
Catalog # 53550-100
Supplier: Sorenson Bioscience
Specifications
- Format:Tubes
- Capacity:0.65 ml
- Color:Natural
- Description:Mµlti™ µltraTube
- Cat. No.:53550-100
- Supplier no.:15160
Specifications
About this item
Designed for use with PCR protocols.
- Frosted top aids in sample identification
- Certified RNase-, DNase-free
Mµlti™ µltraRacks are available to hold µltraTubes. Polypropylene rack is unbreakable, fully autoclavable, and supports up to 48 tubes in an alphanumeric configuration. Four nonskid rubber feet keep the rack stable during use.
The ultra-thin bottom allows uniform, accurate, and rapid thermal transfer to sample. Nucleated polypropylene tube assures total sample recovery. Tube conforms to the heating wells of most popular thermal cyclers. Tolerates organic solvent reactions and withstands adverse temperature changes ranging from –4 to 121 °C (25 to 250 °F). Can be spun to 10000 ×g.
Ordering information: µltraTubes and µltraRacks are sold separately. µltraRacks hold 48 tubes.