InLab® Reference Electrode, METTLER TOLEDO®
97001-676
Product available on GSA Advantage®
- Temperature range:0...100 °C
- Length:120 mm
- Ø:12 mm
- Cat. No.:97001-676
- Body material:Glass
- Internal reference:ARGENTHAL™
- Junction:Ceramic
- Fill solution:3M KCl
- Supplier no.:51343190
Electrode is for routine applications
- ARGENTHAL™ lead-off and silver ion trap
- Glass body
- S7 screw head connector
Features ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures. Glass body protects against organic and corrosive samples. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters.