Order Entry
United States
ContactUsLinkComponent
 
InLab® Reference Pro Electrode, Sleeve Junction, METTLER TOLEDO®
  97001-678
Product available on GSA Advantage®
undefined
InLab® Reference Pro Electrode, Sleeve Junction, METTLER TOLEDO®
  97001-678
 :  51343191
Product available on GSA Advantage®

 

  • Temperature range:
    0...60 °C
  • Length:
    120 mm
  • Ø:
    12 mm
  • Cat. No.:
    97001-678
  • Body material:
    Glass
  • Internal reference:
    Ag/AgCl
  • Junction:
    PTFE
  • Fill solution:
    3M KCl
  • Supplier no.:
    51343191

 

 

Electrode is ideal for measurements in ion-selective half-cells

  • Moveable PTFE sleeve junction
  • Bridge gel electrolyte chamber
  • S7 screw head connector

Features moveable PTFE sleeve junction and bridge gel electrolyte chamber. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters.