Order Entry
United States
ContactUsLinkComponent
LE438 3-in-1 pH Electrode, METTLER TOLEDO®
LE438 3-in-1 pH Electrode, METTLER TOLEDO®
Catalog # 97002-306
Supplier:  Mettler Toledo
undefined
LE438 3-in-1 pH Electrode, METTLER TOLEDO®
Catalog # 97002-306
Supplier:  Mettler Toledo
Supplier Number:  51340242
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Temperature range:
    0...80 °C
  • Description:
    pH electrode
  • Length:
    120 mm
  • Cable Length:
    1 m
  • Ø:
    12 mm
  • Cat. No.:
    97002-306
  • pH range:
    0 - 14
  • Body material:
    Polysulfone
  • Supplier no.:
    51340242

Specifications

About this item

Electrode is designed for use with METTLER TOLEDO® pH meters on aqueous media.

  • Rugged polysulfone body
  • Integrated probe
  • BNC and NTC connectors

Electrode features rugged polysulfone body and integrated NTC 30 k[OMEGA] temperature probe for field measurements or samples with fluctuating temperatures. Supplied with BNC and NTC connectors.