Order Entry
United States
ContactUsLinkComponent
LE407 Combination pH Electrode, METTLER TOLEDO®
LE407 Combination pH Electrode, METTLER TOLEDO®
Catalog # 97002-300
Supplier:  Mettler Toledo
undefined
LE407 Combination pH Electrode, METTLER TOLEDO®
Catalog # 97002-300
Supplier:  Mettler Toledo
Supplier Number:  51340330

Specifications

  • Temperature range:
    0...80 °C
  • Length:
    120 mm
  • Cable Length:
    1 m
  • Ø:
    12 mm
  • Cat. No.:
    97002-300
  • pH range:
    0 - 14
  • Body material:
    Plastic
  • Junction:
    Nylon
  • Supplier no.:
    51340330

Specifications

About this item

Robust, low maintenance, gel-filled electrode is designed for use with METTLER TOLEDO® pH meters for basic applications with uncomplex samples.

  • Low maintenance
  • Gel-filled
  • BNC connector

Features BNC connector.