SICURIX® Full Colour ID Card Printer Ribbon
Catalog # 77531-628
Supplier: Janitorial Supplies
New Product
Specifications
- For Use With:SICURIX singled-sided ID printers
- Color:Yellow, magenta, cyan
- Description:Single-sided ID printer full colour ribbon, 3×2.30×4" (W×H×D), 0.300 lbs.
- Cat. No.:77531-628
Specifications
About this item
SICURIX® YMCKO ribbon consists of yellow (Y), magenta (M) and cyan (C) panels for printing a full spectrum of colours by combining the colours using varying degrees of heat.
- Full-color design prints complete spectrum of colours
- Easy-to-install construction allows quick, simple replacement
The O panel is a thin, clear protective overlay. Easy-to-install design allows you to quickly replace ribbons to minimize maintenance time. YMCFKO ribbon is designed for SICURIX singled-sided ID printers (sold separately).
Device types: Printer
Colours: Dark gray
OEM/Compatible: OEM
Ribbon type: YMCKO Full colour