Orion™ ROSS® Glass Combination pH Electrodes, Thermo Scientific
Catalog # 89031-454
Supplier: Thermo Fisher Scientific
Specifications
- Description:Orion™ PerpHecT™ ROSS™ combination pH micro electrode, 3 mm cap
- Length:155 mm
- Cable Length:1 m (BNC connector only)
- Temperature Range:0...100 °C
- Cat. No.:89031-454
- pH range:0 - 14
- Body material:Glass
- Internal reference:ROSS
- Junction:Glass double
- Connector:BNC
- Supplier no.:8220BNWP
Specifications
About this item
Measure micro volume samples with the Orion™ PerpHecT™ ROSS™ Combination pH Micro Electrode
- Precise pH determinations
- Stable readings
- Measure micro-volume samples
A PTFE protective sleeve over the glass stem provides greater durability than conventional micro pH electrodes and allows pH and temperature measurement of samples in 384-well plates or samples.