ExStik® Dissolved Oxygen Meter
470202-616
- Temperature Range:0...50 °C (32...122 °F), contact
- Description:Dissolved oxygen meter
- Model:DO600
- Temperature Accuracy:1 °C (±1.8 °F)
- Temperature Resolution:0.1 °F/°C (max.)
- DO Range:0 - 20.00 ppm
- Cat. No.:470202-616
- Supplier no.:DO600
This convenient device measures dissolved oxygen concentration, saturation, and temperature - all in one!
The ExStik® II DO600 meter displays Oxygen level as percent of saturation from 0 to 200. 0 percent or concentration from 0 to 20.00 ppm (mg/L). It features Adjustable Altitude Compensation (0 to 20,000' in 1,000'. increments), Adjustable Salinity Compensation from 0 to 50 ppt and an analog bargraph for indicating trends.
: Includes a DO electrode, protective sensor cap, spare membrane cap, electrolyte, four 3 V CR-2032 batteries, and 48" (1.2 m) neck strap.