Order Entry
United States
ContactUsLinkComponent
 
Calibration Weight Sets, 31 Piece, ASTM Class 6
Catalog # 12765-460
Supplier:  Troemner
Product available on GSA Advantage®
undefined
Calibration Weight Sets, 31 Piece, ASTM Class 6
Catalog # 12765-460
Supplier:  Troemner
Supplier Number:  30390373
Product available on GSA Advantage®

Specifications

  • Description:
    Calibration weight sets
  • Cat. No.:
    12765-460
  • Style:
    Weights 5 - 0.01 lbs, and 0.5 - 0.001 lbs. are cylindrical with groove. Weights 0.005 - 0.001 lbs are flat dish weights.
  • Weight:
    31.61 lbs.
  • Includes:
    Protective case
  • Supplier no.:
    TW-50-COMBO

Specifications

About this item

Individual scale calibration weights adjusted to meet or exceed ASTM Class 5 to 7 tolerances. ASTM Class 6 sets offer high accuracy with tight tolerances and uncertainties of less than ¹/₄ of the tolerance. Weight surfaces meet or exceed ASTM Class 6 tolerance and design restrictions.

Scale calibration weight sets are manufactured from durable 303 stainless steel and are provided in a durable protective case to ensure weights are held securely, kept clean, and dust free.

Available with certificate options traceable to NIST, including ISO/IEC 17025 accredited certification or traceable certification to aid in meeting SOP and regulatory requirements.

Construction: 5 to 0.5 lbs. are two-piece; 0.25 to 0.001 lbs. are one-piece
Density at 20 °C: 5 to 0.01 lbs are 7.85 g/cm³; 0.005 to 0.001 lbs. are 2.70 g/cm³
Width: 33.655 cm
Length: 15.24 cm
Height: 18.415 cm

Ordering information: Set Contents: (2) 0.02 lbs.; (5) 1 lbs.; (2) 0.2 lbs; (2) 0.001 lbs.; (2) 0.002 lbs.