Calibration Weights, Cast Iron, ASTM Class 6
Catalog # 12627-996
Supplier: Troemner
Product available on GSA Advantage®
Specifications
- Description:Calibration weight
- Cat. No.:12627-996
- Style:Cast iron grip handle
- Tolerance:0.45 g
- Weight:10 lbs.
- Supplier no.:9074
Specifications
About this item
Individual scale calibration weights adjusted to meet or exceed ASTM Class 5 to 7 tolerances. Troemner cast iron test weights offer uncertainties of less than ¹/₄ of the tolerance and are available in cube, cylindrical, flat and grip handle designs in sizes from 1 mg to 30 kg or 1 to 50 lbs.
Available with certificate options traceable to ASTM, including ISO/IEC 17025 accredited certification or traceable certification to aid in meeting SOP and regulatory requirements.
Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Length: 13.66 cm
Width: 9.86 cm
Height: 9.042 cm
Construction: Two-piece
Density at 20 °C: 7.20 g/cm³