Order Entry
United States
ContactUsLinkComponent
Eisco® Bernoulli's Tube, 24"
Eisco® Bernoulli's Tube, 24"
Catalog # 470345-570
Supplier:  Wards
undefined
Eisco® Bernoulli's Tube, 24"
Catalog # 470345-570
Supplier:  Wards
Supplier Number:  PH0136

Specifications

  • Description:
    Bernoulli's tube, 24"
  • Environmentally Preferable:
  • Cat. No.:
    470345-570

Specifications

About this item

Demonstration tool for fluid dynamics and the Bernoulli effect of water flow.

  • Glass Bernoulli tubes with central constriction, constant-bore gradient tube
  • Six lengths of glass tubing, twp swan-necked outlet tubes and eight pre-cut lengths of connecting tubes
  • Great for classroom demonstrations in fluid dynamics

Glass Bernoulli Tubes for demonstrating the Bernoulli effect, which occurs when water passes through a tube and reaches a restriction. The speed of fluid will increase due to pressure loss or decreased potential energy. Included is a Bernoulli tube with central constriction, a constant-bore gradient tube, 6 lengths of glass tubing, 2 swan-necked outlet tubes and 8 pre-cut lengths of connecting tubes. Flow tubes measure 19.6" long, and have a diameter of 13 mm, from which connected tubes are spaced 5.9" apart. Can be extended to form 500 mm manometers with the included lengths of glass tubing.