Precision Dual-Tipped Cleanroom Swab, Non Sterile
Catalog # 76472-818
Supplier: Texwipe
Specifications
- Sterility:Non sterile
- Cat. No.:76472-818
- Handle length:114.30 mm
- Overall length:152.40 mm
- Handle material:Polypropylene
- Head width:0.20 mm
- Head length:19.05 mm
- Handle width:2.50 mm
Specifications
About this item
Texwipe's precision dual-tipped swab features a polypropylene handle with one pointed end and one flat end.
- 100% polypropylene construction ensures no additional contaminants are introduced while offering excellent chemical resistance
- Pointed end offers a very fine end for micro-applications
- Flat end can be used as a spatula for various applications
- Polypropylene handle offers flexibility; handle will bend and is difficult to break
- Lot coded for traceability and quality control
- 5-years shelf life
The precision dual-tipped swabs can be use in a variety of industries and controlled environments. Some applications for this cleanroom swab include cleaning intersecting surfaces and joints, gentle removal of stubborn stuck-on contaminants, pinpoint application of solvents, adhesives, and lubricants, cleaning of grooves, tracks, slots, smooth surfaces, and other small spaces, pinpoint cleaning and assembly placement.
Packaging: Packed in a reclosable, amide-free and silicone-free bag. 20 bags/case (50 swabs/bag).