Specifications
- Description:CellPro™ Tryptophan 1%
- Size:100 ml
- Cat. No.:104029-008
Specifications
About this item
Support cell culture research with CellPro™ Tryptophan 1% 100 ml, supplying vital nutrients for cellular metabolism and function.
- For molecular biology
- Liquid medium
- 0.2 μm filtered
CellPro™ Tryptophan 1% solution in a 100 ml volume is a meticulously prepared laboratory-grade solution of the amino acid tryptophan. This solution is carefully formulated to ensure purity and consistency, meeting the rigorous standards required for laboratory research. Tryptophan is an essential amino acid with critical roles in protein synthesis, neurotransmitter regulation and other biological processes, making it indispensable for various experimental protocols. With its high quality and reliability, CellPro™ Tryptophan 1% solution is an essential component for cell culture, protein purification, and other biochemical studies.