Accuris MR9600 SmartReader 96 Microplate Absorbance Reader
Catalog # 104026-648
Supplier: Alkali Scientific
Specifications
- Capacity:96 ml
- Description:SmartReader™ 96 microplate absorbance reader, for 96 well plates
- Cat. No.:104026-648
- Electrical:115 V
Specifications
About this item
Enhance your laboratory capabilities with the Accuris MR9600 SmartReader 96 Microplate Absorbance Reader, compatible with 115 V power supply for precise and efficient absorbance measurements.
- Intuitive, 7" color touch screen control panel
- Filter based system with wavelength range from 340 to 750 nm
- Operates as a stand alone system, with USB flash drive drive for data transfer
- Absorbance range: 0.0 to 4.000 Abs
- 8 channel vertical optical path, with zero dispersion
- Integrated, multi-speed plate shaker
The Accuris SmartReader 96 is a welcome addition to any laboratory that is routinely measuring concentration or absorbance in 96 well plates. The instrument’s 7" touch screen, intuitive software and graphical interface makes it easy to use as a standalone instrument (a separate computer and additional software is not required).