Order Entry
United States
ContactUsLinkComponent
Stainless Steel Freezer Racks for 3" Boxes, 4×3 Configuration
Stainless Steel Freezer Racks for 3" Boxes, 4×3 Configuration
Catalog # 104028-938
Supplier:  Alkali Scientific
undefined
Stainless Steel Freezer Racks for 3" Boxes, 4×3 Configuration
Catalog # 104028-938
Supplier:  Alkali Scientific
Supplier Number:  UFR-433

Specifications

  • Capacity:
    4 deep, 3 tall, total 12 boxes
  • Description:
    Upright freezer rack for 3" cardboard/plastic boxes, L×H×D 550×238×140 mm (21⁵/₈×9³/₈×5¹/₂")
  • Cat. No.:
    104028-938

Specifications

About this item

Ensure organized storage with stainless steel freezer racks for 3" boxes, designed in a 4×3 configuration and holding 12 boxes.

  • Constructed of corrosion resistant stainless steel
  • Racks fit standard 3" cardboard, plastic or metal boxes
  • Security lock devices available for each rack

Optimize your freezer storage with these stainless steel freezer racks designed for 3" boxes in a space-efficient 4×3 configuration. Offering a capacity of 12 boxes, these racks provide efficient organization and easy access to samples, streamlining sample management processes in laboratories and research facilities. Crafted from premium stainless steel, they ensure durability and resistance to corrosion, ensuring reliable performance in freezer storage environments. Their space-efficient design maximizes storage capacity while maintaining accessibility, making them essential for efficient sample storage.