Order Entry
United States
ContactUsLinkComponent
Upright Stainless Steel Freezer Rack for 2" Boxes, 4×3 Configuration
Upright Stainless Steel Freezer Rack for 2" Boxes, 4×3 Configuration
Catalog # 104026-896
Supplier:  Alkali Scientific
undefined
Upright Stainless Steel Freezer Rack for 2" Boxes, 4×3 Configuration
Catalog # 104026-896
Supplier:  Alkali Scientific
Supplier Number:  UFR-432

Specifications

  • Capacity:
    4 deep, 3 tall, total 12 boxes
  • Description:
    Upright freezer rack for 2" cardboard/plastic boxes, L×H×W 550×168×140 mm (21⁵/₈×6⁵/₈×5¹/₂")
  • Cat. No.:
    104026-896

Specifications

About this item

Efficiently store your samples with the upright stainless steel freezer rack for 2" boxes, available in a 4×3 configuration and holding up to 12 boxes.

  • Constructed of corrosion resistant stainless steel
  • Racks fit standard 2" cardboard, plastic or metal boxes
  • Security lock devices available for each rack

Maximize your freezer storage space with this upright stainless-steel freezer rack, designed for 2" boxes in a compact 4×3 configuration. Offering a capacity of 12 boxes, this rack provides efficient organization and easy access to samples, streamlining sample management processes in laboratories and research facilities. Crafted from high-quality stainless steel, it ensures durability and stability, providing reliable support for long-term sample preservation. Its upright design maximizes storage space while maintaining accessibility, making it an indispensable asset for efficient sample storage.