Specifications
- Sterility:Sterile
- Volume:10.4 ml
- Description:24-well deep well plates
- Material:PP
- Cat. No.:104026-638
- Packaging:5/pack, 50/case
- Well shape:Square
- Bottom style:V-bottom
Specifications
About this item
Optimize sample storage and processing with 10.4 ml 24-Well Deep Well Plates, featuring a V-Bottom and square well design, available in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
- Temperature range: –86 to +82.2 °C
Experience reliability and versatility in your laboratory experiments with the 10.4 ml 24-Well Deep Well Plate. Meticulously engineered and crafted from top-grade materials, these plates are designed to meet the rigorous demands of modern research applications. The V-bottom and square well configuration ensures efficient sample retrieval and minimal dead volume, optimizing liquid handling processes for enhanced productivity. Each pack contains 5 plates, with 50 packs per case, ensuring an ample supply for your laboratory needs. From sample storage to cell culture and high-throughput screening, these deep well plates offer unmatched performance and convenience to streamline your workflows and drive scientific discovery.