Specifications
- Sterility:Non sterile
- Volume:2.2 ml
- Description:96-well deep well plates
- Material:PP
- Cat. No.:104028-474
- Packaging:5/pack, 50/case
- Well shape:Square
- Bottom style:V-bottom
Specifications
About this item
Facilitate sample processing with 2.2 ml 96-Well Deep Well Plates, featuring a V-Bottom and square well design, available in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable
- Temperature range: –86 to +82.2 °C
Discover unparalleled versatility and efficiency in your laboratory tasks with the 2.2 ml 96-Well Deep Well Plate. Crafted with precision engineering and superior-quality materials, these plates are meticulously designed for a wide array of applications, including sample storage, cell culture, and high-throughput screening. The square well design, coupled with a V-bottom configuration, ensures optimal sample retrieval and minimal dead volume, maximizing the efficiency of your experiments. Each pack contains 5 plates, with 50 packs per case, guaranteeing an ample supply for your research needs. Experience consistent and reliable performance with these deep well plates, tailored to meet the demanding requirements of modern laboratory workflows.