4-Way Test Tube Rack
Catalog # 104026-900
Supplier: Alkali Scientific
Specifications
- Description:4-Way tube rack, rainbow pack
- Environmentally Preferable:
- Cat. No.:104026-900
- Packaging:5/pack
- For tubes:4×50 ml, 12×15 ml or 32×1.5 ml/0.5 ml
Specifications
About this item
Maximize lab space with 4-way test tube rack, accommodating 4×50 ml, 12×15 ml, or 32×microtubes (0.5, 1.5, or 2 ml) in a rainbow pack.
- 100% polypropylene
- Designed to hold 4×50 ml, 12×15 ml, or 32×microtubes (0.5, 1.5, or 2 ml)
- Compact and space efficient
- Autoclavable
- Numbered tube wells
- Racks can be snap linked together
Elevate your laboratory workflow with 4-Way test tube rack, available in a vibrant rainbow pack. This versatile rack accommodates 4×50 ml tubes, 12×15 ml tubes, or 32×microtubes (0.5, 1.5, or 2 ml), offering flexibility to meet diverse experimental needs. Crafted from durable materials, this rack provides stability and durability for long-term use. The assorted colors not only add visual appeal but also facilitate easy sample differentiation and organization.