Order Entry
United States
ContactUsLinkComponent
 
Tube Storage Box, for 1.5 ml and 96×0.5 ml
  104027-202
undefined
Tube Storage Box, for 1.5 ml and 96×0.5 ml
  104027-202
 :  FR1505

 

  • Description:
    Test tube rack, reversible, orange, 96×1.5/0.5 ml, (112×250 mm)
  • Cat. No.:
    104027-202
  • Packaging:
    5 per pack

 

 

Organize your tubes efficiently with tube storage box in orange, designed for 1.5 ml and 96×0.5 ml tubes

  • Reversible rack
  • 100% polypropylene

Optimize your laboratory organization with tube storage box in striking orange. Engineered to accommodate both 0.5 and 1.5 ml tubes, this storage solution offers versatility and convenience for sample management. Each pack includes five storage boxes, providing ample space to store and transport your valuable samples securely. The hinged lid design ensures easy access while safeguarding contents from dust, spills and contamination, making it an essential accessory for any laboratory setting.