CellPro™ Transfer Pipettes
About this item
Ensure precise liquid transfer with transfer pipettes, featuring a 5 ml large bulb and graduated markings for accuracy.
- Transparent LDPE
- Disposable and shatterproof
- Heat sealable
- Graduated up to 1 ml
- Precise, uniform drop size
- Non toxic and inert
- Drops/ml: 22 and Bulb draw: 3.5 ml
- Dimensions: Length 150 mm
- Temperature range: −196 to +75 °C
These unbreakable, one-piece dropping pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infections materials. These disposable dropping pipettetetes are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Sterile pipettes are excellent for tissue culture applications. Their low-affinity surface reduces sample, cell or protein loss. Whether you make your selection based on length, bulb draw, pipette capacity or number of drops per ml, one of these ten designs is likely to be suitable for your application. Some have ultra-fine extended tips (DP4133, DP4117, DP4121, DP4122, DP4133) that allow for extremely precise dispensing and access into the narrowest vessels. They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels and TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates.
22 Options Available Below
Product Details & Documents
Ensure precise liquid transfer with transfer pipettes, featuring a 5 ml large bulb and graduated markings for accuracy.
- Transparent LDPE
- Disposable and shatterproof
- Heat sealable
- Graduated up to 1 ml
- Precise, uniform drop size
- Non toxic and inert
- Drops/ml: 22 and Bulb draw: 3.5 ml
- Dimensions: Length 150 mm
- Temperature range: −196 to +75 °C
These unbreakable, one-piece dropping pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infections materials. These disposable dropping pipettetetes are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Sterile pipettes are excellent for tissue culture applications. Their low-affinity surface reduces sample, cell or protein loss. Whether you make your selection based on length, bulb draw, pipette capacity or number of drops per ml, one of these ten designs is likely to be suitable for your application. Some have ultra-fine extended tips (DP4133, DP4117, DP4121, DP4122, DP4133) that allow for extremely precise dispensing and access into the narrowest vessels. They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels and TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates.
Product Family Options
Product Information
- CapacitySterilityPackedAvailabilityPrice
- 104027-012Large bulb, graduated to 1 mlSupplier Number: DP4113-00Specifications:Marketsource
More
Specifications
Cat. No.104027-012Marketsource - 104027-326Blood bank, graduated to 2 mlSupplier Number: DP4115-00Specifications:Marketsource
More
Specifications
Cat. No.104027-326Marketsource - 104027-502Large bulbSupplier Number: DP4111-14Specifications:Marketsource
More
Specifications
Cat. No.104027-502Marketsource - 104027-544Large bulbSupplier Number: DP4111-00Specifications:Marketsource
More
Specifications
Cat. No.104027-544Marketsource - 104027-910Standard bulb, bulkSupplier Number: DP4133-00Specifications:Marketsource
More
Specifications
Cat. No.104027-910Marketsource - 104028-114Blood bank, graduated to 2 mlSupplier Number: DP4115-14Specifications:Marketsource
More
Specifications
Cat. No.104028-114Marketsource - 104028-822Large bulb, graduated to 3 mlSupplier Number: DP4114-14Specifications:Marketsource
More
Specifications
Cat. No.104028-822Marketsource - 104029-022Large bulb, graduated to 3 mlSupplier Number: DP4114-00Specifications:Marketsource
More
Specifications
Cat. No.104029-022Marketsource - 104027-524Short stem, 63 mm, bulkShort stem, 63 mm, bulk—Non sterile250/packDiscontinued-Supplier Number: DP4131-00Specifications:Marketsource
More
Specifications
Cat. No.104027-524Marketsource - 104029-086Short bulb, graduated to 1 mlSupplier Number: DP4117-00Specifications:Marketsource
More
Specifications
Cat. No.104029-086Marketsource - 104026-608Small bulb, extended tipSupplier Number: DP4121-00Specifications:Marketsource
More
Specifications
Cat. No.104026-608Marketsource - 104027-674Large bulb, extended tip, bulkSupplier Number: DP4123-00Specifications:Marketsource
More
Specifications
Cat. No.104027-674Marketsource - 104028-254Blood bank, graduated to 2 ml, individually wrappedBlood bank, graduated to 2 ml, individually wrapped5 mlSterile500/caseLog in for availabilityEach$77.48Supplier Number: DP4115-11Specifications:Marketsource
More
Specifications
Cat. No.104028-254Marketsource - 104028-294Large bulb, graduated to 1 ml, individually wrappedLarge bulb, graduated to 1 ml, individually wrapped5 mlSterile500/caseLog in for availabilityEach$77.48Supplier Number: DP4113-11Specifications:Marketsource
More
Specifications
Cat. No.104028-294Marketsource - 104028-440Standard bulbSupplier Number: DP4133-14Specifications:Marketsource
More
Specifications
Cat. No.104028-440Marketsource - 104028-776Large bulb, individually wrappedSupplier Number: DP4111-11Specifications:Marketsource
More
Specifications
Cat. No.104028-776Marketsource - 104028-902Standard bulb, extended tip, bulkSupplier Number: DP4122-00Specifications:Marketsource
More
Specifications
Cat. No.104028-902Marketsource - 104029-000Large bulb, graduated to 3 ml, individually wrappedLarge bulb, graduated to 3 ml, individually wrapped5 mlSterile500/caseLog in for availabilityEach$77.48Supplier Number: DP4114-11Specifications:Marketsource
More
Specifications
Cat. No.104029-000Marketsource - 104026-752Standard bulb, extended tip, individually wrappedStandard bulb, extended tip, individually wrapped5 mlSterile500/packLog in for availabilityEach$103.78Supplier Number: DP4122-11Specifications:Marketsource
More
Specifications
Cat. No.104026-752Marketsource - 104027-514Standard bulb, individually wrappedSupplier Number: DP4133-11Specifications:Marketsource
More
Specifications
Cat. No.104027-514Marketsource - 104028-368Small bulb, extended tip individually wrappedSupplier Number: DP4121-11Specifications:Marketsource
More
Specifications
Cat. No.104028-368Marketsource - 104028-436Short bulb, graduated to 1 ml, individually wrappedShort bulb, graduated to 1 ml, individually wrapped5 mlSterile500/packLog in for availabilityEach$77.48Supplier Number: DP4117-11Specifications:Marketsource
More
Specifications
Cat. No.104028-436Marketsource - 104028-742Large bulb, extended tip, individually wrappedLarge bulb, extended tip, individually wrapped5 mlSterile500/packLog in for availabilityEach$109.38Supplier Number: DP4123-11Specifications:Marketsource
More
Specifications
Cat. No.104028-742Marketsource
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



