Cryogenic Boxes with Hinged Lid
Catalog # 104027-052
Supplier: Alkali Scientific
Specifications
- Description:Cryostorage box, 25 place (5×5), Polycarbonate, with pull-off lid, 5 per pack
- Dimensions:5.25×5.25×2.75"
- Cat. No.:104027-052
Specifications
About this item
Organize and protect your cryogenic samples with cryogenic boxes featuring a hinged lid.
- Polycarbonate, withstand −196 °C
- Convenient hinged lid
- Includes drainage slots for LN2
Ultra-low temperature storage boxes are designed to hold 1.2 to 2.0 ml cryogenic storage vials.
An excellent and long-lasting replacement for cardboard boxes, they are fully autoclavable and withstand temperatures ranging from −196 to +121 °C. they are compatible with all standard 133 mm (5.25") freezer racks.
Clear lids are hinged and have printed indexing for sample identification purposes.