Order Entry
United States
ContactUsLinkComponent
Hand Sanitizer Dermasan 70% Alcohol Gel, with Pump
Hand Sanitizer Dermasan 70% Alcohol Gel, with Pump
Catalog # 104026-846
Supplier:  Alkali Scientific
Hand Sanitizer Dermasan 70% Alcohol Gel, with Pump
Catalog # 104026-846
Supplier:  Alkali Scientific
Supplier Number:  A2050

Specifications

  • Capacity:
    1 ml
  • Description:
    Hand sanitizer gel with pump, 1 gal.
  • Cat. No.:
    104026-846

Specifications

About this item

Maintain hand hygiene standards with Hand Sanitizer Dermasan 70% alcohol gel, packaged in a convenient pump dispenser according to W.H.O. guidelines.

  • Pump included
  • 70% alcohol gel

Dermasan Hand Sanitizer is a premium-grade alcohol-based gel formulated to effectively sanitize hands and surfaces, meeting the guidelines set by the World Health Organization (W.H.O.). With a potent 70% alcohol content, this sanitizer provides powerful germ-killing action against bacteria, viruses, and other pathogens. The convenient pump dispenser included with the 1 gallon packaging ensures easy and mess-free application, making it suitable for use in healthcare facilities, offices, schools, and households.