Order Entry
United States
ContactUsLinkComponent
ProCycle™ 0.1 ml Bio-Rad Type 96 Well PCR Plates, without Skirt
ProCycle™ 0.1 ml Bio-Rad Type 96 Well PCR Plates, without Skirt
Catalog # 104027-116
Supplier:  Alkali Scientific
undefined
ProCycle™ 0.1 ml Bio-Rad Type 96 Well PCR Plates, without Skirt
Catalog # 104027-116
Supplier:  Alkali Scientific
Supplier Number:  PCZ96

Specifications

  • No. of wells:
    96
  • Skirt:
    Non-Skirted
  • Well volume:
    0.1 ml
  • Description:
    Bio-Rad type PCR plates, white, 25 per pack, 100 per case
  • Cat. No.:
    104027-116

Specifications

About this item

Conduct experiments with precision using Alkali Scientific™ ProCycle™ 0.1 ml Bio-Rad type 96 well PCR Plates, featuring no skirt design in white.

  • Easy wellidentification: High-contrast, black alphanumeric indexing facilitates quick and accurate well identification, streamlining workflow
  • Optimal heat transfer: Ultra-thin, uniform wells ensure optimal heat transfer, promoting high reaction efficiency and reproducibility
  • Sample protection: Well ridges help reduce sample evaporation when sealing with film, foil or strip caps, preserving sample integrity
  • High clarity, Ultra-pure material: PCR plate is manufactured from high-clarity, ultra-pure polypropylene, meeting FDA 21 CFR 177.1520 and USP Class VI standards
  • Purity assurance: Plate is certified free of detectable DNase, RNase, DNA, PCR inhibitors and has been tested to be pyrogen-free
  • Nearly identical to: Bio-Rad item mlL9601 and additionally Thermo Scientific item AB-0700 plate. Direct substitutes

Facilitate your PCR experiments with ProCycle™ 0.1 ml Bio-Rad type 96 well PCR Plates. Featuring a no-skirt design and white color for enhanced contrast, these plates offer optimal sample visibility and easy well identification. Compatible with a range of PCR instruments, these plates are essential tools for your molecular biology workflows.

Packaging: Each pack contains 20 plates, and each case includes 100 plates, ensuring an abundant supply for your laboratory needs.