Order Entry
United States
ContactUsLinkComponent
ProCycle™ 0.2 ml 96 Well PCR Plates, Semi Skirt, Clear, Black Alphanumerics
ProCycle™ 0.2 ml 96 Well PCR Plates, Semi Skirt, Clear, Black Alphanumerics
Catalog # 104027-140
Supplier:  Alkali Scientific
undefined
ProCycle™ 0.2 ml 96 Well PCR Plates, Semi Skirt, Clear, Black Alphanumerics
Catalog # 104027-140
Supplier:  Alkali Scientific
Supplier Number:  PCNS96

Specifications

  • No. of wells:
    96
  • Description:
    96 well PCR plate, semi skirted, black alphanumerics, 0.2 ml, clear, 10 per pack
  • Environmentally Preferable:
  • Cat. No.:
    104027-140

Specifications

About this item

Ensure precise sample identification with Alkali Scientific™ ProCycle™ 0.2 ml 96 well PCR plates, featuring semi skirt design, clear with black alphanumeric markings, available in packs of 10.

  • Universal compatibility: PCR plate is compatible with a broad range of thermal cyclers, ensuring versatility and adaptability in your laboratory
  • Easy well identification: High-contrast, black alphanumeric indexing facilitates quick and accurate well identification, strea mlining workflow
  • Optimal heat transfer: Ultra-thin, uniform wells ensure optimal heat transfer, promoting high reaction efficiency and reproducibility
  • Sample protection: Well ridges help reduce sample evaporation when sealing with film, foil or strip caps, preserving sample integrity
  • High clarity, ultra-pure material: PCR plate is manufactured from high-clarity, ultra-pure polypropylene, meeting FDA 21 CFR 177.1520 and USP Class VI standards
  • Purity assurance: Plate is certified free of detectable DNase, RNase, DNA, PCR inhibitors and has been tested to be pyrogen-free

Elevate your PCR experiments with ProCycle™ 0.2 ml 96 well PCR plates. Crafted from durable polypropylene, these plates are designed for compatibility with most thermal cyclers and real-time PCR instruments, ensuring sea mless integration into laboratory workflows. The thin-walled construction enhances thermal conductivity, facilitating rapid heating and cooling cycles to expedite reaction times. Each plate features clear wells with black alphanumerics for easy identification and tracking of samples. Trust ProCycle™ PCR plates for efficient and precise PCR amplification in your molecular biology research.