Specifications
- Description:96-well deep well plates, 1.6 ml
- Material:PP
- Cat. No.:104026-918
- Packaging:5 per pack, 50 per case
- Well shape:Square
- Bottom style:U-bottom
Specifications
About this item
Optimize laboratory workflows with the 1.6 ml 96-well deep well plates by Alkali Scientific, featuring a U-Bottom and Square well design, available in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable
- Temperature range: –86 to 82.2 °C
Experience unmatched performance and reliability with the Alkali Scientific™ 1.6 ml 96-Well Deep Well Plate. Engineered with precision and crafted from premium-quality materials, these plates are designed to meet the demanding requirements of modern research applications. The U-bottom and square well configuration ensures efficient liquid handling and optimal sample recovery, resulting in precise and reproducible experimental outcomes. Rely on the exceptional quality and sterility assurance of these deep well plates to drive the success of your scientific experiments.