CellPro™ 10.4 ml 24-Well Deep Well Plates, V-Bottom, Square Well
Catalog # 104027-556
Supplier: Alkali Scientific
Specifications
- Description:24-well deep well plates, 10.4 ml
- Material:PP
- Cat. No.:104027-556
- Packaging:5 per pack, 50 per case
- Well shape:Square
- Bottom style:V-bottom
Specifications
About this item
Alkali Scientific™ offers the 10.4 ml 24-well deep well plates with V-Bottom and Square well design, provided sterile in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable
- Temperature range: –86 to 82.2 °C
Maximize laboratory efficiency with the Alkali Scientific™ 10.4 ml 24-Well Deep Well Plate. Designed to meet the rigorous demands of modern research, these plates are precision-engineered for optimal performance and reliability. The V-bottom and square well configuration ensures efficient liquid handling and uniform sample distribution, facilitating precise experimental outcomes. Rely on the exceptional quality and sterility assurance of these deep well plates to accelerate your scientific discoveries with confidence.
Packaging: Each pack contains 5 sterile plates, with 50 packs per case, providing a consistent and dependable solution for your laboratory workflows.