CellPro™ 3.5 ml 48-Well Deep Well Plates, U-Bottom, Round Well, Sterile
Catalog # 104026-880
Supplier: Alkali Scientific
Specifications
- Sterility:Sterile
- Description:48-well deep well plates, 3.5 ml
- Material:PP
- Cat. No.:104026-880
- Packaging:5 per pack, 50 per case
- Well shape:Round
- Bottom style:U-bottom
Specifications
About this item
Explore the 3.5 ml 48-well deep well plates by Alkali Scientific™, featuring a U-bottom and round well configuration, available in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
- Temperature range: –86 to 82.2 °C
Enhance your laboratory workflows with the Alkali Scientific™ 3.5 ml 48-Well Deep Well Plate. Engineered with precision and crafted from high-quality materials, these plates offer exceptional performance and reliability in a variety of research applications. The U-bottom and round well design ensures efficient liquid handling and minimal dead volume, facilitating optimal sample recovery and accurate experimental results. Trust in the superior quality and sterility assurance of these deep well plates to elevate the efficiency and reproducibility of your scientific experiments.
Packaging: Each pack contains 5 sterile plates, with 50 packs per case, providing ample supply for your laboratory needs.