Specifications
- Sterility:Sterile
- Description:96-well deep well plates, 1.0 ml
- Material:PP
- Cat. No.:104027-274
- Packaging:5 per pack, 50 per case
- Well shape:Round
- Bottom style:U-bottom
Specifications
About this item
Facilitate efficient sample handling with Alkali Scientific 1.0 ml 96-well deep well plates, featuring a U-bottom and round well design, available in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
- Temperature range: –86 to 82.2 °C
Experience unparalleled performance and reliability with the Alkali Scientific 1.0 ml 96-Well Deep Well Plate. Engineered to excting specifications, these plates are meticulously crafted from premium-quality materials to ensure optimal performance in a variety of research applications. The U-bottom and round well design facilitates efficient liquid handling and minimizes dead volume, resulting in maximum sample recovery and precise experimental outcomes. Rely on the exceptional quality and sterility assurance of these deep well plates to accelerate your scientific discoveries with confidence.