Order Entry
United States
ContactUsLinkComponent
96-Well Deep Well Plates, 0.4 ml, U-Bottom, Round Well, Sterile
96-Well Deep Well Plates, 0.4 ml, U-Bottom, Round Well, Sterile
Catalog # 104028-234
Supplier:  Alkali Scientific
undefined
96-Well Deep Well Plates, 0.4 ml, U-Bottom, Round Well, Sterile
Catalog # 104028-234
Supplier:  Alkali Scientific
Supplier Number:  MPD33

Specifications

  • Sterility:
    Sterile
  • Description:
    96-well deep well plates, 0.4 ml
  • Material:
    PP
  • Cat. No.:
    104028-234
  • Packaging:
    10 per pack, 50 per case
  • Well shape:
    Round
  • Bottom style:
    U-bottom

Specifications

About this item

Optimize sample processing with Alkali Scientific 0.4 ml 96-well deep well plates, featuring a U-bottom and round well design, available in packs of 10 and cases of 50.

  • Virgin, heat-resistant, medical-grade polypropylene plates
  • RNase, DNase and pyrogen free
  • Minimal binding and liquid retention
  • Black printed alpha-numeric reference grids
  • Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
  • Temperature range: –86 to 82.2 °C

Elevate your laboratory workflows with the precision-engineered Alkali Scientific 0.4 ml 96-Well Deep Well Plate. Crafted with meticulous attention to detail, these plates are designed to meet the exacting standards of modern research applications. The U-bottom and round well configuration ensures optimal liquid handling efficiency and minimal dead volume, facilitating precise sample recovery and accurate results. Trust in the superior quality and sterility assurance of these deep well plates to enhance the reliability and reproducibility of your scientific experiments.

Packaging: Each pack contains 10 sterile plates, with 50 packs per case, providing ample supply for your e×perimental needs.