- Sterility:Sterile
- Description:96-well deep well plates, 1.0 ml
- Material:PP
- Cat. No.:104028-820
- Packaging:5 per pack, 50 per case
- Well shape:Round
- Bottom style:V-bottom
Ensure sterile sample handling with Alkali Scientific 1.0 ml 96-well deep well plates, featuring a V-bottom and round well design, provided in a case of 100.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
- Temperature range: –86 to 82.2 °C
Transform your laboratory workflows with the Alkali Scientific 1.0 ml 96-Well deep well plate, meticulously engineered to deliver exceptional performance and reliability. Now available in a sterile format, these plates offer enhanced convenience and sterility assurance for critical experiments. Crafted from premium-quality materials and featuring a V-bottom and round well design, these plates ensure efficient liquid handling and minimal dead volume, maximizing sample recovery and experimental precision. With 100 plates per case, these deep well plates provide a reliable solution for a diverse range of laboratory tasks, from sample storage to high-throughput screening. Trust in the superior quality and performance of these plates to strea mline your workflows and accelerate scientific progress with confidence and precision.