- Sterility:Sterile
- Description:96-well deep well plates, 0.5 ml
- Material:PP
- Cat. No.:104028-328
- Packaging:10 per pack, 50 per case
- Well shape:Round
- Bottom style:V-bottom
Maintain sterile conditions in your experiments with Alkali Scientific™ 0.5 ml 96-well deep well plates, featuring a V-bottom and round well design, available in packs of 10 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
- Temperature range: –86 to 82.2 °C
Elevate your laboratory workflows with the Alkali Scientific™ 0.5 ml 96-Well Deep Well Plate, now available in a sterile format for enhanced convenience and reliability. Crafted with precision engineering and superior-quality materials, these plates are designed to meet the demanding requirements of modern research applications. The V-bottom and round well configuration ensures efficient liquid handling and minimal dead volume, optimizing sample recovery and maximizing experimental precision. From sample storage to high-throughput screening, trust in the superior quality and sterility assurance of these deep well plates to advance your scientific endeavors with confidence and precision.