Specifications
- Sterility:Sterile
- Description:96-well deep well plates, 2.2 ml
- Material:PP
- Cat. No.:104028-984
- Packaging:50 per case
- Well shape:Square
- Bottom style:V conical bottom
Specifications
About this item
Facilitate efficient sample processing with Alkali Scientific 2.2 ml 96-well deep well plates, featuring a V conical bottom and square well design, available in a case of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable
- Temperature range: –86 to 82.2 °C
Unleash the full potential of your laboratory experiments with the Alkali Scientific 2.2 ml 96-Well Deep Well Plate, featuring a V-conical bottom and square well design. Engineered to the highest standards of quality and precision, these plates are tailored to meet the demanding requirements of modern research applications. The unique V-conical bottom design enhances sample recovery and ensures minimal dead volume, optimizing liquid handling processes for maximum efficiency. With 50 plates per case, these deep well plates provide a reliable solution for a wide range of laboratory tasks, from sample storage to high-throughput screening. Experience consistent and reproducible results with these versatile plates, designed to elevate your scientific endeavors with confidence and precision.