Specifications
- Sterility:Sterile
- Description:48-well deep well plates, 4.6 ml
- Material:PP
- Cat. No.:104028-644
- Packaging:5 per pack, 50 per case
- Well shape:Square
- Bottom style:U-bottom
Specifications
About this item
Ensure sterile sample handling with Alkali Scientific 4.6 ml 48-well deep well plates, featuring a U-bottom and square well design, provided in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
- Temperature range: –86 to 82.2 ℃
Empower your laboratory with the Alkali Scientific 4.6 ml 48-Well Deep Well Plate, meticulously designed and crafted to deliver exceptional performance and reliability. Featuring a U-bottom and square well design, these plates are ideal for a diverse range of applications, including sample storage, cell culture, and high-throughput screening. The sterile format ensures sterility assurance for critical experiments, while the square well configuration minimizes dead volume and maximizes sample recovery. Trust in the superior quality and performance of these deep well plates to optimize your workflows and accelerate scientific progress.