Chillers, Hei-CHILL 3000
Catalog # 76319-906
Supplier: Heidolph NA, LLC
Specifications
- Maximum Flow Rate:L at 1 bar, H₂O 20 °C: 20
- Temperature range:−20...+40 °C
- Cat. No.:76319-906
- W×D×H:550×650×970 mm
- Electrical:1×230 V (50 Hz) or 1×208 - 220 V (60 Hz)
- Max. pressure:H₂O 20 °C: 2 bar
- Weight:93 kg
- Display:3.5" TFT display (320×240 pixels)
- Refrigerant:R-449A
- Cooling Power:Air-cooled
Specifications
About this item
Comprehensive spectrum of services for demanding temperature control tasks with a cooling capacity of 3000 W.
- Filling opening at the top, drain tap at the rear
- Integrated programmer with 150 segments, can be divided into 5 programs
- Electronic level indicator and low-level alarm
- Clearly arranged control elements, large TFT display and membrane keypad
- USB interface and an alarm contact are integrated as standard features
SmartCool system for digital, energy-saving cooling control, including automatic compressor control.
Protection class (EN 60529): IP 32
Acoustic pressure: <70 (dB(A)) (in accordance with IEC 61010)
Control accuracy: ±0.05 K
Cooling output: 3000 W
Storage temperature range: −20 to +50 °C