Order Entry
ContactUsLinkComponent
Penicillin/Streptomycin/Fungizone solution 100X, HyClone™
Penicillin/Streptomycin/Fungizone solution 100X, HyClone™
  82026-730
 :  Cytiva
 :  
undefined
Penicillin/Streptomycin/Fungizone solution 100X, HyClone™
  82026-730
 :  Cytiva
 :  
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Size:
    100 ml
  • Cat. No.:
    82026-730
  • Supplier no.:
    SV30079.01

 

 

  • Format:
    Liquid
  • Storage:
    Store frozen
  • Antibiotic Spectrum:
    Broad spectrum antibacterial and antifungal
  • Concentration:
    100X
  • Shelf life:
    18 months
  • Sterilization:
    0.2 µm sterile filtered

 

 

Antibiotic-Antimycotic (Pen/Strep/Fungiezone) Solution is used to control or destroy destructive microorganisms, such as gram negative, gram positive bacteria, fungi and yeast.

  • Contains 10 000 units of penicillin, 10 000μg of streptomycin, and 25 μg of Amphotericin B per ml
  • Wide spectrum of activity against gram negative and gram positive bacteria, as well as activity against fungi and yeast
  • Commonly used as an anti-fungal, anti-yeast, anti-mould or anti-bacterial
  • Common working dose is 10 ml/l of 100X solution
Frequently Bought Together