Order Entry
United States
ContactUsLinkComponent
Envi-Ro-Tech™ Antistatic Freeze Sprays, Techspray™
Envi-Ro-Tech™ Antistatic Freeze Sprays, Techspray™
Catalog # 14216-058
Supplier:  ITW Chemtronics
undefined
Envi-Ro-Tech™ Antistatic Freeze Sprays, Techspray™
Catalog # 14216-058
Supplier:  ITW Chemtronics
Supplier Number:  1672-10S

Specifications

  • Description:
    –52°C (–62°F) Freeze Spray, Aerosol Can
  • Size:
    284 g (10 oz.)
  • Cat. No.:
    14216-058
  • Supplier no.:
    1672-10S

Specifications

About this item

Made of HFC-134a

  • Quick evaporation
  • Non-ozone depleting
  • Will not contaminate substrate
  • Nonflammable
  • No residue
  • No CFC/HCFCs

Use in static-sensitive areas to troubleshoot intermittently faulting capacitors, resistors, semiconductors, and other defective components. The –40°C (–40°F) freeze spray also detects cold solder joints and oxidized junctions.